Broan Nutone Ducted or Non-Ducted Flue Extension in Stainless Steel
BFXNE5SS
Width
SPECIFICATIONS
- ADA Compliant
- No
- Brand Model Compatibility
- Broan-Nutone EW5630SS and EW5636SS Ducted and Non-Ducted Range Hoods
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 10 in
- Energy Star Compliant
- No
- Material
- Stainless Steel
- UL Listed
- No
- Width
- 6 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday