1100 CFM Internal Blower for Outdoor Hoods
Elite 1100 CFM Internal Blower for Outdoor Hoods
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight-position mounting brackets or suspends with special suspension chains for hassle-free installation
- Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise to ensure quiet operation
- Installs remotely in the interior of the home - not restricted by local exterior home codes or service concerns for roof-mounted exterior applications
- Includes 10" round ductwork transitions
- Flexible duct design allows straight-through or right-angle connections with built-in damper
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 1100 ft3/min
- Collection:
- Elite
- Duct Size:
- 10 in;8 in x 12 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Product Type:
- Blower
- Vent Duct Shape:
- Round
- Volts:
- 120V