0 items

Broan Nutone Exhaust Fan

BROL250

CFM

259

$205.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • 120V, 21 Amps
  • 20 Gauge Galvanized Steel Housing
  • 259 Cfm 22 Sones
  • 8" Round Duct Connector
  • Can Be Ducted Horizontally Or Vertically
  • Ceiling Mount - Model L250
  • Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
  • Single, Impact-Resistant Centrifugal Blower Wheel (Model L300Kmg Has A Metal Wheel)
  • White Polymer Grille
  • ul listed For Use Over Bathtubs And Showers When Connected To A Gfci Branch Circuit

SPECIFICATIONS

AMP
2.1
CEC Compliant
For Sale in CA
CFM
259
Color Finish
White
Sones
2.2
Volts
120V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday