Broan Nutone External Blower Range Hood Shell in Stainless Steel

BE60ESS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cooktop lights

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
18 in
Hood Vent Type
Under Cabinet
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday