Broan Nutone Flex™ Series 80 CFM Bathroom Exhaust Fan in White

BAE80

Manufacturer Part #: AE80

CFM

80

$116.13

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Energy Star® qualified
  • EzDuct™ connector can be installed room-side with no attic access required
  • Fast, easy retrofit installations can be done entirely from the room side, no attic access required
  • New innovations include foldable mounting ears, new damper and housing technology to improve building air tightness, and new grille designs that compliment any home décor
  • Reduces humidity quickly at 80 CFM, eliminating fogged mirrors and managing moisture in bathrooms up to 75 square feet
  • UL Listed for use over tubs and showers with a GFCI circuit, the fan can be installed where it is needed to capture steam at the source
  • With the TrueSeal™ damper technology, air leakage is reduced by up to 50 percent, resulting in better home performance via blower door tests and reducing back drafts

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
80
Collection
Flex™ Series
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
5-3/4 in
Installation Type
Ceiling Mount
Length
12 in
Material
Galvanized Steel, Plastic
Material Type
Polymer
UL Listed
No
Width
11-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday