Ceiling Radiation Dampers Galvanized Steel and Stainless Steel
This product has been replaced by
Manufacturer Part #RDM2
Ceiling Radiation Dampers Galvanized Steel and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- A110, A80HD, AE50F and AE110S Ventilation Fans
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Material:
- Steel, Stainless Steel
- Width:
- 10-1/8 in