Broan Nutone

Grille with Spring Assembly for HS90 Ventilation Fan

Part #BS97009281  |  Manufacturer Part #S97009281

Brand Model Compatibility:

HS90 Fan
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: HS90 Fan

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 11-1/2 in

Installation Type: Ceiling Mount

Material: Plastic

Product Type: Fan Grille

UL Listed: No

Width: 11-1/2 in