Hard-Wired Door Chime in White

You last purchased this on
 
Broan

Hard-Wired Door Chime in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Hard-Wired Door Chime in White

  • Fast #
  • Part #NLA301WH
  • Item #3052810
  • Manufacturer Part #LA301WH
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/8 in
Height:
9-31/100 in
Width:
10 in