Broan Nutone Haven™ Mosquito Repellent Fixture

NHVRFA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
1, 1.2
Bulb Type
LED
Collection
Haven™
Color Finish
Bronze
Color Finish Category
Bronze Tones
Material
Cast Aluminum
UL Listed
No
Volts
12/15V
Watts
9

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday