0 items

Broan Nutone Model 9412D 853 BTU Electric Single Bulb Heater Lamp

N9412D

BTU

853
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 120V, 2.1A
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Housing size: 8 1/4" L x 8 3/8" W x 6" H
  • Non ic
  • Requires 250W BR40 infrared lamp
  • UL listed

SPECIFICATIONS

AMP
2.1
BTU
853
BTU Heat Rating
853 Btu/h
Collection
Model 9412D
Color Finish
White
Depth
8-1/8 in
ETL Listed
No
Height
6 in
MBH
0.853
Power Source
Electric
Volts
120V
Watts
250
Width
8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday