1706 BTU Heater
Model 9422P 1706 BTU Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.5 sones
- 4" ducting
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- UL listed
- Type ic
- Requires two 250W BR40 infrared lamp
Specifications
- AMP:
- 4.3
- BTU:
- 1706
- Collection:
- Model 9422P
- Color Finish Name:
- White
- Depth:
- 10-1/4 in
- ETL Listed:
- No
- Height:
- 6 in
- MBH:
- 1.706
- Power Source:
- Electric
- Product Type:
- Heater
- Volts:
- 120V
- Watts:
- 505 W
- Width:
- 15-5/8 in