110 CFM Bathroom Exhaust Fan in White
QTX Series 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 0.9 Sones for Ultra quiet performance, you might not notice it's on
- Uses two 18-watt bulbs for primary lighting (included) and one 7-watt bulb for safe nighttime lighting (sold separately)
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- U.L. listed and HVI 2100 certified for your safety and protection
- Polymeric, 6 in. round damper/duct connector with tapered sleeve and no metallic clatter for quiet operation
- Requires a dedicated 20 amp circuit, do not mount this product in a wall
- 2 plug-in permanently lubricated motors operate independently for ventilation and heating
- PowerHeat™ design ensures powerful heating, light, and ventilation are available at the touch of a switch
- Powerful enough for rooms up to 100 sq. ft.
- UL listed for use over bathtubs and showers when used with GFI branch circuit wiring
Specifications
- AMP:
- 13.5
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- CSA Certified:
- No
- Collection:
- QTX Series
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 20 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 20 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 110
- Number of Lights:
- 2
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 0.9
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Weight:
- 23 lb
- Width:
- 15 in