Broan Nutone Hood Liner

BLB

Width

Starting at $58.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24 gauge
  • Box shape liner for BPM250 or BPM390
  • Brass construction
  • Silver

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Height
4 in
Length
34-7/16 in
Material
Brass
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday