0 items

Broan Nutone Elite Hood Liner

BRML70L

Width

Starting at $224.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable depth 235"-265"
  • Liner for RMIP46

SPECIFICATIONS

Brand Model Compatibility
Broan RMP17004 or RMPE7004
Collection
Elite
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
4 in
Material
Stainless Steel
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday