Broan Nutone Hood Liner

BRML70S

Width

Starting at $156.5
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable depth 225" – 255"
  • Liner for BRMIP45
  • Stainless steel
  • Width: 48"

SPECIFICATIONS

Brand Model Compatibility
Broan RMP17004 or RMPE7004
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday