0 items

Broan Nutone Elite In-line Blower

BHLB

CFM

Starting at $501.75
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Eight-position mounting brackets or suspends with special suspension chains for hassle-free installation
  • Flexible duct design allows straight-through or right-angle connections with built-in damper
  • Includes 10" round ductwork transitions
  • Installs remotely in the interior of the home - not restricted by local exterior home codes or service concerns for roof-mounted exterior applications
  • Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise to ensure quiet operation

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
600
Collection
Elite

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday