Broan Nutone

InVent™ Series 110 CFM Bathroom Exhaust Fan in White

Part #NAN110F  |  Manufacturer Part #AN110F

CFM:

110
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.4

CEC Compliant: For Sale in CA

CFM: 110

Collection: InVent™ Series

Color Finish: White

Diameter: 4 in

Energy Star Compliant: No

Height: 5-3/4 in

Installation Type: Ceiling Mount

Length: 11-1/4 in

Material: Galvanized Steel, Plastic

Material Type: Polymeric

Sones: 3

UL Listed: Yes

Volts: 120V

Watts: 47.3

Width: 12 in