Broan Nutone

Invent™ Series 43.1W 2-Light 80 cfm Celling Fan Light in Oil Rubbed Bronze

Part #BARN80RB  |  Manufacturer Part #ARN80RB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

CFM: 80

Collection: Invent™ Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 5-3/4 in

Number Of Lights: 2

UL Listed: No

Watts: 43.1