80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NAEN80F
  • Item #7007761
  • Manufacturer Part #AEN80F
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
0.3
Brand Model Compatibility:
AN000HF Fan Housing Pack
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Coating:
Galvanized
Collection:
InVent™ Series
Color Finish Name:
White
Diameter:
4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5-3/4 in
Installation Type:
Ceiling Mount
Length:
11-1/4 in
Material:
Steel, Plastic
Material Type:
Polymeric
Sones:
0.8
UL Listed:
Yes
Volts:
120V
Watts:
26.9 W
Width:
12 in