80 CFM Bathroom Exhaust Fan in White
InVent™ Series 80 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Coating:
- Galvanized
- Collection:
- InVent™ Series
- Color Finish Name:
- White
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 43.1 W
- Width:
- 11 in