Lighted Rectangular Push Button in White
Lighted Rectangular Push Button in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Height:
- 3-1/2 in
- Installation Type:
- Surface Mount
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- Width:
- 1-1/4 in