80 CFM Bathroom Exhaust Fan in White
LoProfile DC™ 80 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 1.0 Sones for Ultra quiet performance, you might not notice it's on
- 4" oval or 3" round duct connection for installation flexibility, allows for ceiling or wall mounting
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Corrosion resistant galvanized steel housing stands up to moisture
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- UL listed for use over bathtubs and showers when connected to a GFCI protected branch circuit (ceiling mount only)
- ENERGY STAR® Certified efficient operation for lower utility bills
- Comparable to NuTone Model LPN80
- Permanently lubricated AC motor engineered for continuous operation
Specifications
- AMP:
- 0.3
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- CSA Certified:
- No
- Collection:
- LoProfile DC™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 13 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 13 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 80
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Rectangular
- Sones:
- 1
- Type:
- BLP80
- UL Listed:
- Yes
- Vent Duct Shape:
- Oval
- Volts:
- 120V
- Watts:
- 25.7 W
- Weight:
- 9 lb
- Width:
- 13-3/4 in