106 cfm In-Line Ventilator
LoSone Select® 106 cfm In-Line Ventilator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 106 ft3/min
- Coating:
- Galvanized
- Collection:
- LoSone Select®
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 12-1/4 in
- Material:
- Steel
- Product Type:
- Ventilator
- RPM:
- 760
- Sones:
- 0.7
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 87 W
- Width:
- 12-1/4 in