1228 cfm In-Line Ventilator
LoSone Select® 1228 cfm In-Line Ventilator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1214 Cfm 67 Sones
- 120V, 50 Amps
- In-line - Model L1500L
- Single, Impact-Resistant Centrifugal Blower Wheel
- Sound-Absorbing Acoustic Insulation
- Painted White Enamel Steel Grille
- 8" X 12" Duct
- In-line Model Has Removable Access Panel And No Insulation
- Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
- Can Be Ducted Horizontally Or Vertically
Documents
Specifications
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- CFM:
- 1214 ft3/min
- Coating:
- Galvanized
- Collection:
- LoSone Select®
- Energy Star Compliant:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Ventilator
- Sones:
- 7.9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 468 W
- Width:
- 22 in