Broan Nutone LoSone Select® 1513 CFM Ventilator in White

BL1500

Manufacturer Part #: L1500

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
5
CEC Compliant
For Sale in CA
Collection
LoSone Select®
Height
18 in
Installation Type
Ceiling Mount
Product Type
Ventilator
Sones
8.4
UL Listed
Yes
Volts
120V
Watts
468
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday