Broan Nutone

LoSone Select® 245 CFM Ventilator in White

Part #BL250L  |  Manufacturer Part #L250L

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.1

CEC Compliant: For Sale in CA

CFM: 245

Collection: LoSone Select®

Color Finish: White

Diameter: 8 in

Energy Star Compliant: No

Height: 11-3/4 in

Installation Type: Ceiling Mount

Length: 12-1/4 in

Material: Galvanized Steel

Product Type: Ventilator

Sones: 2.3

UL Listed: Yes

Volts: 120V

Watts: 166

Width: 12-1/4 in