265 CFM Ventilator in White
LoSone Select® 265 CFM Ventilator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 2.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 265 ft3/min
- Coating:
- Galvanized
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/4 in
- Material:
- Steel
- Product Type:
- Ventilator
- Sones:
- 2.5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 166 W
- Width:
- 14 in