277 cfm Ventilator 3.1 Galvanized Steel
LoSone Select® 277 cfm Ventilator 3.1 Galvanized Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.1 Audible Sones for privacy while using your bathroom
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- 277 CFM, Whole home or Commercial Ventilation
- CUL and UL Listed
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- Quiet automatic backdraft dampers
- Duct horizontally, vertically or in-line with separate adapter
- Removable access panel; Suitable for kitchen use
- 8-inch round duct connector
Specifications
- AMP:
- 2.6
- Application:
- Commercial, Conference Room, Residential, Restrooms
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 277 ft3/min
- CSA Certified:
- No
- Coating:
- Galvanized
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Communicating:
- Non-Communicating
- Control Type:
- Wall Control
- Depth:
- 14 in
- Dimmable:
- No
- Duct Size:
- 8 in
- ETL Listed:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 1
- Gauge (metal):
- 20 ga
- Green Seal Certified:
- No
- Handheld:
- No
- Hardware Included:
- Yes
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Max CFM:
- 287 cfm
- Origin:
- Domestic
- Portable:
- No
- Power Source:
- Electric
- Product Type:
- Ventilator
- RPM:
- 790
- Shape:
- Square
- Sones:
- 3.1
- Touch Screen -:
- No
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 120
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Round
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 212 W
- Weight:
- 20.45 lb
- Width:
- 14 in