Broan Nutone LoSone Select® 406 CFM Bathroom Exhaust Fan in White Enamel

BL400K

Manufacturer Part #: L400K

CFM

406

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
1.4
CEC Compliant
For Sale in CA
Collection
LoSone Select®
Duct Size
4-1/2 in
Height
11-3/4 in
Installation Type
Ceiling Mount
RPM
675
Sones
3.3
UL Listed
Yes
Volts
120V
Watts
146
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday