Broan Nutone LoSone Select® 472 cfm Ventilator

BL500KL

Manufacturer Part #: L500KL

CFM

472

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
2.1
CEC Compliant
For Sale in CA
Collection
LoSone Select®
Height
11-3/4 in
Installation Type
Ceiling Mount, Wall Mount
Product Type
Ventilator
Sones
3.7
UL Listed
Yes
Volts
120V
Watts
232
Width
12-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday