496 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

LoSone Select® 496 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

LoSone Select® 496 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BL500L
  • Item #2034470
  • Manufacturer Part #L500L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3.4 Audible Sones for privacy while using your bathroom
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • 519 CFM, Whole home or Commercial Ventilation
  • CUL and UL Listed
  • Rugged galvanized steel housing design
  • AMCA licensed for air and sound performance
  • Quiet automatic backdraft dampers
  • Duct horizontally, vertically or in-line with separate adapter
  • Requires Certification

Specifications

AMP:
2.2
Application:
Commercial
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
519 ft3/min
CSA Certified:
No
Collection:
LoSone Select®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Wall Control
Depth:
12-1/4 in
Dimmable:
No
Duct Size:
4-1/1 in x 18-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
12-1/4 in
Material:
Plastic
Material Type:
Polymer
Maximum Airflow:
519
Origin:
Domestic
Power Source:
Electric
Product Type:
Vent Fan
RPM:
890
Sones:
3.4
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Volts:
120V
Watts:
232 W
Width:
21-1/2 in