Broan Nutone LoSone Select® 681 cfm Ventilator

BL700L

Manufacturer Part #: L700L

CFM

681

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • In-line - Model L700
  • 681 Cfm 37 Sones
  • 120V, 29 Amps
  • In-line Model Has Removable Access Panel And No Insulation
  • 4-1/2" X 18-1/2" Duct Connector
  • Quiet automatic backdraft dampers
  • Two impact-resistant centrifugal blower wheels
  • Can Be Ducted Horizontally Or Vertically
  • Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
  • Use Broan Electronic Variable Speed Control To Adjust Blower Speed And Sound Level (Available Separately)

SPECIFICATIONS

AMP
2.9
CEC Compliant
For Sale in CA
Collection
LoSone Select®
Installation Type
Ceiling Mount, Wall Mount
Product Type
Ventilator
Sones
3.7
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday