Broan Nutone LoSone Select® 901 CFM Ventilator in White

BL900

Manufacturer Part #: L900

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceiling Mount - Model L900
  • 901 Cfm 41 Sones
  • 120V, 30 Amps
  • 8" X 12" Duct
  • Sound-Absorbing Acoustic Insulation
  • Painted White Enamel Steel Grille
  • Single, Impact-Resistant Centrifugal Blower Wheel
  • Can Be Ducted Horizontally Or Vertically
  • Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
  • Use Broan Electronic Variable Speed Control To Adjust Blower Speed And Sound Level (Available Separately)

SPECIFICATIONS

AMP
3
CEC Compliant
For Sale in CA
Collection
LoSone Select®
Height
18 in
Installation Type
Ceiling Mount, Wall Mount
Product Type
Ventilator
Sones
4.1
UL Listed
Yes
Volts
120V
Watts
306
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday