0 items

Broan Nutone Make-Up Air Slave Damper Only

BMDS

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Diameter
6 in
Energy Star Compliant
No
Material
Galvanized Steel
UL Listed
No
Volts
24V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday