Broan Nutone Outdoor Remote Station for Nutone NRKS200PWH 4-Wire Intercom System

NNPS104WH

Brand Model Compatibility

Nutone® NRKS200PWH 4-Wire Intercom System
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Nutone® NRKS200PWH 4-Wire Intercom System
Color Finish
White
Depth
2-1/4 in
Height
5-1/2 in
Type
Outdoor
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday