0 items

Broan Nutone Plastic Door Speaker Surface Mount Frame

NNES300D

Color Finish

Starting at $25.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Height
5-5/16 in
Material
Plastic
UL Listed
No
Width
3-3/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday