Power Cord Kit for EI59 Range Hood
Power Cord Kit for EI59 Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EI59 Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Power Cord
- UL Listed:
- No