Push Button in Black
Push Button in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 1500-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighted
- Surface mount
- Wired push button
- Fits brick molding, minimum flat of 1 1/8"
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4-3/16 in
- Width:
- 1-1/8 in