Broan Nutone

Push Button in Polished Brass for LA39WH Wired Chime

Part #NPB61LPB  |  Manufacturer Part #PB61LPB

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: LA39WH Wired Chime

CE Approved: No

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Length: 4-1/2 in

Width: 1-1/4 in