Push Button in Polished Chrome for LA39WH Wired Chime

You last purchased this on
 
Broan

Push Button in Polished Chrome for LA39WH Wired Chime

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Push Button in Polished Chrome for LA39WH Wired Chime

  • Fast #
  • Part #NPB69LPC
  • Item #3793588
  • Manufacturer Part #PB69LPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
LA39WH Wired Chime
CE Approved:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
2-3/4 in
Width:
1 in