110 CFM Bathroom Exhaust Fan in White
QTRN Series 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grille size: 13" L x 14" W
- 4" ducting
- Housing size: 10 1/2" L x 11 3/8" W x 7 5/8" H
- UL listed
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Coating:
- Galvanized
- Collection:
- QTRN Series
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Material:
- Steel, Plastic
- Material Type:
- Polymeric
- Sones:
- 1.5
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 14 in