Broan Nutone

QTRN Series 80 CFM Quiet Bath Exhaust Fan Finish Pack

Part #NQTRN080F  |  Manufacturer Part #QTRN080F

CFM:

80
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1.0 sones
  • 80 cfm
  • 4" ducting
  • Housing size: 10 1/2" x 11 3/8" x 7 5/8"
  • Grille size: 13" x 14"
  • Fits 2" x 8" construction
  • Requires 100W incandescent light and 4W nightlight
  • Motor engineered for continuous operation
  • UL listed

Specifications

Brand Model Compatibility: QTXRN000HF Housing

CEC Compliant: For Sale in CA

CFM: 80

Collection: QTRN Series

Color Finish: White

Color Finish Category: Whites

Installation Type: Ceiling Mount

Material: Plastic

Material Type: Polymer

Product Type: Finish Pack

Sones: 1.0

UL Listed: Yes