70 CFM Bathroom Exhaust Fan in White
Model 744 70 CFM Bathroom Exhaust Fan in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1.5 Sones for Quiet performance, enough sound to know your fan is on.
- Trim matched to designs of major recessed light manufacturers
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- All models UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit.
- Corrosion resistant galvanized steel housing stands up to moisture
- 6-7/8" high housing appropriate for new construction and 2" x 8" ceiling joists
- Model 744 accepts a standard A19 base, 75 watt maximum bulb, not included. (R30, BR30, PAR30L, or PAR30LN)
- Powerful enough for rooms up to 65 sq. ft.
- Comparable to NuTone Model 744NT
Specifications
- AMP:
- 1.2
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 70 ft3/min
- CSA Certified:
- No
- Collection:
- Model 744
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 8-1/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R30
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Airflow:
- 70
- Number of Lights:
- 1
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- Shape:
- Round
- Sones:
- 1.5
- Type:
- B744
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 125 W
- Weight:
- 8.5 lb
- Width:
- 12-3/4 in