Replacement Filter in Silver
Replacement Filter in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Energy Star Compliant:
- No
- Height:
- 1/2 in
- Length:
- 10-1/2 in
- Material:
- Charcoal
- UL Listed:
- No
- Width:
- 8-4/5 in