Broan Nutone Series 9810WH 5120 BTU Electric Wall Heater

B9810WH

BTU

5120
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1000W 120/240V
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.5, 9
BTU
5120
Collection
Series 9810WH
Color Finish
White
Depth
3-3/8 in
ETL Listed
No
Height
14-3/4 in
MBH
5.12
Power Source
Electric
Volts
120/240V
Watts
1050
Width
11-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday