12 x 42 in. Flue Extension in Stainless Steel for E60000 Range Hoods
Soffit 12 x 42 in. Flue Extension in Stainless Steel for E60000 Range Hoods
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Brand Model Compatibility:
- E60000 Range Hoods
- Collection:
- Soffit
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Height:
- 12 in
- Type:
- Flue Extension
- UL Listed:
- No
- Width:
- 42 in