Broan Nutone T-Shaped Liner for Range Hood

BLT

Width

Starting at $58.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Broan PM250 or PM390 Power Pack
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
4 in
Gauge
24
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday