110 CFM Bathroom Exhaust Fan
This product has been replaced by
Manufacturer Part #ZB110L1
Ultra Green™ 110 CFM Bathroom Exhaust Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
- Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
- Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
- Mounting frame positioning tabs provide easy vertical positioning for new construction
- Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed
Specifications
- AMP:
- 0.9
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- Ultra Green™
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8.7 W
- Width:
- 13-3/4 in