80 CFM Bathroom Exhaust Fan in White

You last purchased this on
 
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Ultra Green™ 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #NZN80
  • Item #4353339
  • Manufacturer Part #ZN80
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
  • Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Mounting frame positioning tabs provide easy vertical positioning for new construction
  • Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed
  • Requires Certification

Specifications

AMP:
0.1
CEC Compliant:
For Sale in CA
CFM:
80 ft3/min
Coating:
Galvanized
Collection:
Ultra Green™
Color Finish Name:
White
Diameter:
6 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
7-5/8 in
Installation Type:
Ceiling Mount
Length:
13 in
Material:
Steel, Plastic
Material Type:
Polymeric
Sones:
0.3
UL Listed:
Yes
Volts:
120V
Watts:
5.8 W
Width:
14 in