0 items

Broan Nutone Ultra Green™ 80.0 CFM 0.3 Sones Ventilation Fan in White

NXN80

CFM

80

$210.86

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy to position carriage allows housing location adjustment between joists so you can control the correct ceiling placement
  • Mounting frame positioning tabs provide easy vertical positioning for new construction
  • Reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Snap in housing and blower further simplify installation, allowing you to hear and feel when each is properly seated
  • Unique telescoping mounting frame fits through retrofit drywall opening to allow easy installation from the room side, no attic access needed

SPECIFICATIONS

AMP
0.1
CEC Compliant
For Sale in CA
CFM
80
Collection
Ultra Green™
Color Finish
White
Energy Star Compliant
Yes
Green
Energy Star, Yes
Material
Plastic
Material Type
Polymer
Sones
0.3
UL Listed
Yes
Volts
120V
Watts
5.8

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday